Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 3-5/8" X 4"
Mfr # 6-1-4116
Zoro # G0705347
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cs Unitec
- MFR # 6-1-4116
- Zoro # G0705347
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,3-5/8" X 4" |
Description
Annular Cutter,HSS,3-5/8 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1/4-20UNC (C65264)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- EXCEL BLADES Surgical Scalpel Handle No. 3 Stainless Steel Blade Handle, 12 pk. (3)
- CS UNITEC Carbide Annular Cutter, 1-5/8" X 8" (9-1-852 C)
- CS UNITEC Carbide Annular Cutter, 2-1/8" X 4" (9-1-468 C)
- CS UNITEC Carbide Annular Cutter, 3/4" X 6" (9-1-624 C)
- CS UNITEC Carbide Annular Cutter, 3" X 3" (9-1-396 C)
- CS UNITEC Annular Cutter, HSS, 2" X 6" (6-1-664)
- CS UNITEC Carbide Annular Cutter, 2-5/8" X 3" (9-1-384 C)
- UNIBOR 13/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24226)
- Cs Unitec Annular Cutters