Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 1-3/8" X 1"
Mfr # 6-1-144
Zoro # G0707919
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cs Unitec
- MFR # 6-1-144
- Zoro # G0707919
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,1-3/8" X 1" |
Description
Annular Cutter,HSS,1-3/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5281A)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 1/16 in, 12PK (R10CO1/16)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- BOSCH Oil, Includes: Seal (1615437511)
- CS UNITEC Annular Cutter, HSS, 5-1/8" X 3" (6-1-3162)
- CS UNITEC Carbide Annular Cutter, 3" X 3" (9-1-396 C)
- CS UNITEC Carbide Annular Cutter, 2-11/16" X 4" (9-1-486 C)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 6" (9-1-636 C)
- CS UNITEC Annular Cutter, HSS, 2-1/4" X 4" (6-1-472)
- CS UNITEC Carbide Annular Cutter, 1-7/16" X 2" (9-1-246 C)
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter (12224)
- Cs Unitec Annular Cutters