Shop All Film Tape
Cs Hyde
UHMW, Rubber Adh, 10 mil, 0.75" x 18 yd.
Mfr # 19-10R-.75-18
Zoro # G2669569
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Width 3/4"
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.010"
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 18 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.010" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Chute Liners and Wear Strips on Conveyor Systems, Top Surface on Snowboards, Skateboards, Gaskets, Washers, Rails, Shims, Chain Guides, Buzz, Squeak and Rattle Noise Reduction in the Automotive Industry, Door Glides, Sliding Surface on Router Tables and Many More |
Tape Elongation | 300% |
Description
UHMW,Rubber Adh,10 mil,0.75 In. x 18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Gray, 3/Case (T98718GR3PK)
- 3M Electrical Tape, 3 mil, 1" x 108 ft., PK9 (1205-1"X36YD)
- LOCTITE Plastic Adhesive, HY 4060 Series, Tan, 5 oz, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (2205827)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 5/32" X 25ft. (19156)
- Cs Hyde Film Tape