Shop All Film Tape
Cs Hyde
UHMW HighBond, Acry Adh, 60 mil, 0.5"x5 yd.
Mfr # 19-60HB-.5-5
Zoro # G2668832
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.060"
- Min. Tape Performance Temp. 0 Degrees F
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Details
Item | UHMW High Bond Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.060" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Adhesive Strength | 80 oz./in. |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 300% |
Description
UHMW HighBond,Acry Adh,60 mil,0.5 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex 09979 High Strength Threadlocker Red Gel - 1 Gram Pouch (09979)
- 3M Electrical Tape, 8.5 mil, 2" x 108 ft., PK12 (88-Super-2x36YD)
- 3M ELECTRICAL 3M Electrical 500-41753 00074 130C 1X30 Linerless Rubber Tape (500-41753)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- M-D 17ft Brown Extreme Temperature DProfile Weather Stripping (63602)
- Cs Hyde Film Tape