Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylic Adhsv, 3 mil, 1"x18 yd.
Mfr # 19-3A-1-18
Zoro # G3180158
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 0.003"
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 18 yd. |
Tape Core Diameter | 1-1/2" |
Details
Item | Pressure Sensitive Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 0.003" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | FDA compliant; ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Chutes, Packaging Lines, Slides, Anywhere High-Pressure Sliding Contact Occurs, Sound Dampening |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylic Adhsv,3 mil,1 In.x18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- TODOL PRODUCTS, INC Todol Pur Black, Gun Foam. 750ml - BF01 (BF01)
- 3M Masking Tape, Tan, 48mmx55m (232)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPT2-3/4)
- Cs Hyde Film Tape