Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 60 mil, 2" x 50 ft.
Mfr # 19-60A-2-50
Zoro # G2669261
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Width 2"
- Tape Length 50 ft.
- Tape Shape Continuous Roll
- Tape Thickness 60 mil
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 50 ft. |
Details
Item | Film Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 60 mil |
Min. Tape Performance Temp. | 225 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 7056 psi |
Standards | ASTM D 882; ASTM D 149 |
Tape Application | Ideal For Chutes, Packaging Lines, Slides and Anywhere High-Pressure Sliding Contact Occurs |
Tape Elongation | 463% |
Description
Tape,UHMW,Acrylc Adh,60 mil,2 In. x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pg57R Nat 1.5X60Yd Prf, Pk24 (PG57R.5)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 2" x 60 yds., Clear, 24/Case (T9171300)
- 3M Masking Tape, Purple, 3"x60 yd. (501+ PURPLE)
- PERMATEX Permatex Automotive Super 300 Form A Gasket 4 oz. (80057)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- Cs Hyde Film Tape