Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 5 mil, .75" x 18 yd.
Mfr # 19-5A-.75-18
Zoro # G2668990
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.005"
- Min. Tape Performance Temp. 0 Degrees F
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 18 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.005" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | ASTM-D 882; ASTM-D 149; ISO R75 Method A |
Tape Application | Ideal For Chutes, Packaging Lines, Slides and Anywhere High-Pressure Sliding Contact Occurs |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylc Adh,5 mil,.75 In. x 18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E6000 E6000 Plus Adhsve 1.9Oz (570120)
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- THOMPSONS WATERSEAL THMPSN ADV WD NATURAL GL (TH.A21711-16)
- TAPECASE Cloth Tape, 1 In x 5 yd, 12 mil, Tan (15C729)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5425)
- Cs Hyde Film Tape