Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 3 mil, .5" x 36 yd.
Mfr # 19-3A-.5-36
Zoro # G2668957
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Width 1/2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.003"
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.003" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 6000 psi |
Standards | ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Chute Liners, Wear Pads and Guide Rails; Applications as a Glide Surface for Computer Mouse |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylc Adh,3 mil,.5 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- MIDLAND METAL PTFE THREAD SEALANT WITH SOFT SET BRUSH, 14 PT, LIQUID, BLUE GREEN, 144 (983100)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- 3M Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail (100)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- SHURTAPE Film Tape, Polyethylene, Red, 48mm x 55m (PE 444)
- Cs Hyde Film Tape