Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 10 mil, .5" x 5 yd.
Mfr # 19-10A-.5-5
Zoro # G2669097
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 0.010"
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Tape Core Diameter | 1-1/2" |
Details
Item | UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 0.010" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | FDA compliant; ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Chutes, Packaging Lines, Slides, Anywhere High-Pressure Sliding Contact Occurs, Sound Dampening |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylc Adh,10 mil,.5 In. x 5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Caulk Gun, Orange, Steel, 10 oz (46435)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 10 mL Bottle (231926)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Blue (CT8-BL)
- Cs Hyde Film Tape