Shop All Film Tape
Cs Hyde
Tape, Silicone Adh., 1 mil, 0.5" x 36 yd.
Mfr # 18-1S-.5-36
Zoro # G2668239
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 1 mil
- Min. Tape Performance Temp. -100 Degrees F
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Kapton Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Thickness | 1 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 psi |
Tape Adhesive Strength | 25 oz./in. |
Standards | UL Approval 510; ASTM-D- 1000; ASTM-D 3759; ASTM-D 149 |
Tape Application | Electrical Applications Such as Capacitor Wrapping, Gold Finger Masking, Insulation in Transformers, Coils, Flat Cables and Connectors and High Temperature Harness Wrapping |
Tape Elongation | 40% |
Description
Tape,Silicone Adh.,1 mil,0.5 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Off White, 5/8 in Dia, 2 in L, 30 sec Begins to Harden, 528 PK (3797 TC)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44450)
- SLIME TUBE SEALANT 16OZ (10056W)
- USA INDUSTRIALS Clear/Amber, 3 gal, Pail (SIKA-403004)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- Cs Hyde Film Tape