Shop All Film Tape
Cs Hyde
Tape, Sil, Adh, Sides, 1 mil, 1"x36 yd.
Mfr # 18-1DS-1-36
Zoro # G3179981
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 1 mil
- Min. Tape Performance Temp. -100 Degrees F
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Details
Item | Double Sided Kapton Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Thickness | 1 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 25 psi |
Tape Adhesive Strength | 20 oz./in. |
Tape Elongation | 50% |
Description
Tape,Sil,Adh,Sides,1 mil,1 In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- HENRY Glue Carpet Outdoor Qt (12183)
- ULTRATECH Epoxy Putty, Stick, 4 oz., PK12 (2120)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 4 lb, Two Cylinders, Cream, 2 Component (P12625G)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- Cs Hyde Film Tape