Shop All Film Tape
Cs Hyde
Tape, Gn, Poly, Silicn Ad, 2 mil, 0.5"x72 yd.
Mfr # 24-GRN-.5-72
Zoro # G2670643
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Green
- Tape Thickness 0.002"
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 72 yd. |
Tape Core Diameter | 3" |
Details
Item | High Temperature Masking Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Green |
Tape Thickness | 0.002" |
Min. Tape Performance Temp. | -73 Degrees C |
Max. Tape Performance Temp. | 200 Degrees C |
Tape Tensile Strength | 20 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM-D 1000; ASTM-D 3759; ASTM-D 149 |
Tape Application | Designed For Holding or Masking Operations in Metal Bond; Plastic Shops; Chemical Milling; Riveting and Paint Shops |
Tape Elongation | 100% |
Description
Tape,Gn,Poly,Silicn Ad,2 mil,0.5 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-1)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- TITEBOND Epoxy Adhesive, II Dark Series, Tan, 24 hr Full Cure, 1 gal, Can (3706)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 4 GAL (650R 4 GAL)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- TAPECASE Plating Tape, 1/2 In, Yellow (15D670)
- Cs Hyde Film Tape