Shop All Film Tape
Cs Hyde
Tape, Blk, UHMW, Rubbr Adh, 20 mil, 1"x18 yd.
Mfr # 19-20R-BLK-1-18
Zoro # G3420197
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 0.020"
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 18 yd. |
Details
Item | Pressure Sensitive Anti-Stat Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 0.020" |
Min. Tape Performance Temp. | 120 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | For Applications that Require Abrasion and Wear Resistance, Low Friction, High Slip and Electrical Conductivity for Static Dissipation |
Tape Elongation | 125% |
Description
Tape,Blk,UHMW,Rubbr Adh,20 mil,1 In.x18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Window & Door Sealant, 2.8 oz, Tube, Clear, Silicone Base (2810435)
- LOCTITE Threadlocker 242 Blue (209728)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- NMC Red And White 2x18 Yds (T20318)
- Cs Hyde Film Tape