Shop All Film Tape
Cs Hyde
Tape, Blk, UHMW, Rubber Adh, 5 mil, 1"x5 yd.
Mfr # 19-5R-BLK-1-5
Zoro # G3420020
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 0.005"
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Details
Item | Anti-Stat UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 0.005" |
Min. Tape Performance Temp. | 120 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Ideal For Applications That Require Abrasion and Wear Resistance, Low Friction, High Slip and Electrical Conductivity For Static Dissipation |
Tape Elongation | 125% |
Description
Tape,Blk,UHMW,Rubber Adh,5 mil,1 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Stik ‘n Seal Contact Adhesive, 20 gm Carded Tube, Clear, Paste (1360784)
- HARPSTER OF PHILIPSBURG Blue Tarp Repair Tape - 2" x 35' (Tape - Blue)
- USG 384013 3.75 Quarts Plus 3 Lightweight Joint Compound, 4PK (367733)
- MINWAX 3.8 Oz Red Mahogany Wood Putty Oil-Based Non-Hardening (925)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- Cs Hyde Film Tape