Shop All Film Tape
Cs Hyde
Tape, Blk, UHMW, Rubber Adh, 5 mil, 1"x18 yd.
Mfr # 19-5R-BLK-1-18
Zoro # G3420090
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 0.005"
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 18 yd. |
Details
Item | Anti-Stat UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 0.005" |
Min. Tape Performance Temp. | 120 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Ideal For Applications That Require Abrasion and Wear Resistance, Low Friction, High Slip and Electrical Conductivity For Static Dissipation |
Tape Elongation | 125% |
Description
Tape,Blk,UHMW,Rubber Adh,5 mil,1 In.x18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Hot Melt Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- OATEY Clear Cement For PVC, All Weather, 32 oz. (31133)
- DAP Contact Cement, Weldwood, 1 qt, Can, Tan (00272)
- DAP PT Fast LW Spackling (12141)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- NMC Black Yellow Stripe (PT65-2ML)
- Cs Hyde Film Tape