Shop All Foil Tape
Cs Hyde
Foil, Alum, Fibrgl, Sil Adh, 7 mil, 2"x5 yd.
Mfr # 2925-7-2-5
Zoro # G2670993
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 2"
- Duct Tape Length 5 yd.
- Duct Tape Thickness 0.007"
- Material Aluminum Foil; Fiber Glass
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yd. |
Details
Item | Foil,Alum,Fibrgl,Sil Adh,7 mil,2"x5 yd. |
Tape Color Family | Metallic |
Duct Tape Thickness | 0.007" |
Material | Aluminum Foil; Fiber Glass |
Duct Tape Adhesive | Silicone |
Color | Silver |
Description
Foil,Alum,Fibrgl,Sil Adh,7 mil,2 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- SCAPA NORTH AMERICA Scapa 3" X 60 Yrd Yellow Pe Tape Pinked Edges 16Rls/Case Pk (SAP 152609)
- NMC Crystalline Silica (PT70-2ML)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-12"X25')
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- TAPECASE Glass Foil Tape, 3 In. x 5 Yd., Silver (15C645)
- JAYDEE FIFLEXMESH Flex Metal Corner Taper, 2"X100ft (MT-2100)
- TAPECASE Glass Foil Tape, 3/4 In. x 5 Yd., Silver (15C647)
- BERRY PLASTICS Polyken Foil 1.89In X 50Yd Sealing Tape (337)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- Cs Hyde Foil Tape