Shop All Electrical Tapes
Cs Hyde
FEP Tape, Silicone Adhesive, 2 mil, 1"x36 yd.
Mfr # 23-FEP-1-36
Zoro # G3420361
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -100 Degrees to 400 Degrees F
- Material Silicone (Adhesive), FEP (Backing)
- Color Clear
- Width 1"
- Length 36 yd.
Product Information
- Brand Cs Hyde
- MFR # 23-FEP-1-36
- Zoro # G3420361
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 36 yd. |
Details
Performance Temp. | -100 Degrees to 400 Degrees F |
Material | Silicone (Adhesive), FEP (Backing) |
Color | Clear |
Thickness | 2 mil |
Item | FEP Tape,Silicone Adh,2 mil,1"x36 yd. |
Tensile Strength | Not Specified |
Features | Resistant to Chemicals and Moisture |
Adhesion Strength | 30 oz./in. |
Description
FEP Tape,Silicone Adh,2 mil,1 In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC10 SLV 48MMX50.2M IPG-IPG 24 (91406)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 10.3oz- White (SL-SK-SF15LM-10-WT)
- SILVERTAPE Foam Tape, Clear, 1 in. L, 1 in. W, PK36 (1x15310/36)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Blue (19N748)
- 3M Electrical Tape, 10 mil, 3"x100 ft., Black, PK16 (50-UNPRINTED-3x100FT)
- 3M #28 Acetate Cloth Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (28-3/4X72YDS)
- DUCK BRAND ELEC TPE 3/4""X60' 8.5MIL (393120)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M #56 Polyester Film Electrical Tape, 3/8in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (56-Y-3/8X72YDS)
- Cs Hyde Electrical Tapes