Shop All Film Tape
Cs Hyde
FEP Tape, Silicone Adh, 2 mil, 1.5"x5 yd.
Mfr # 23-FEP-1.5-5
Zoro # G2670628
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material FEP
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 0.002"
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 5 yd. |
Details
Item | High Temperature Tape |
Tape Backing Material | FEP |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 0.002" |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 8 lb. |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Electrical Applications Including Cable Termination Insulation and Capacitor Insulation |
Tape Elongation | 275% |
Description
FEP Tape,Silicone Adh,2 mil,1.5 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Glue, Brush, 5g (1365734)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- KOOL SEAL Leak Repair & Sealer Roll, 2 in x 10 ft, Roll, Gray, Flexx Sealer (KS0018110-99)
- 3M Sealing Tape, Ionomer, White, 60mm x 5Yd (4412N)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D337)
- Cs Hyde Film Tape