Shop All Coffee and Tea
Crystal Light
Iced Tea, 0.16 oz., PK30
Mfr # KRF00757
Zoro # G6431769
product price: $13.29
/pk 30, $0.44/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Iced Tea
- Caffeine Type Non-Caffeinated
- Height 5"
- Width 2.5"
Product Information
- Brand Crystal Light
- MFR # KRF00757
- Zoro # G6431769
- UPC # 043000840771
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 5" |
Width | 2.5" |
Details
Item | Tea |
Beverage Package & Style | Packet |
Beverage Flavor | Iced Tea |
Caffeine Type | Non-Caffeinated |
Beverage Format | Flavored Drink Mix |
Net Weight | 0.5 lbs |
Product Type | Tea |
Sub-Brand | Crystal Light(R) |
Description
Tea, Beverage Package Style Packets, Coffee Roast/Tea Type Not Applicable, Sub-Brand Crystal Light(R), Beverage Flavor Lemon, Product Type Tea, Caffeine Type Non-Caffeinated, Beverage Format Powder, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PRIDE Hanger Rack Spk500 Laser Cut E, #994007 (994007)
- CRESTWARE Solid Serving Spoon, Black, 12 in. L (NY8)
- FAME FABRICS Vest, Unisex, Khaki, V40, LG (28673)
- NIAGARA Bottled Water, 24, 16.9 oz Bottles Per Case, Pallet of 84 Cases (PRL24NIA05L)
- CRYSTAL LIGHT Flavored Drink Mix Pitcher Packs, Iced Tea, 0.14 oz Packets, 16PK (28818)
- CRYSTAL LIGHT On-The-Go Mix Sticks, Sugar Free, .09oz, 30/BX, Peach Tea PK (KRF79730)
- NEWMANS OWN ORGANICS Coffee, Special Extra Bold, 0.4 oz., PK96 (4050)
- ORGANA TEA Chamomile Lemon, Single Serve Cup, PK96 PK (SNON5803)
- BIGELOW Tea, 2.4 oz Net Wt, Ground, PK24 (6058)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.1 oz., PK42 (00043000866351)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK40 (2550000016)
- Crystal Light Coffee and Tea