Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 280VAC, 90A
Mfr # HA4890
Zoro # G2413521
original price:
$119.99
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 90 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # HA4890
- Zoro # G2413521
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 0.89 in |
Body Width - Relay | 1.75 in |
Body Height - Relay | 0.89 in |
Body Depth - Relay | 2.25 in |
Body Width | 1.75 in |
Body Height | 2.25 in |
Overall Depth | 0.92 in |
Body Depth | 0.85 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 90 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Compliant to EN60950-1, CSA Certified, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- NEO-DYN EXPLOSION PROOF ADJUSTABLE DIFFERENTIAL 1/4IN 5-50PSI 125/250V-AC PRESSURE SWITCH (162P12C6)
- LEVITON Receptacle (CR20)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM 3.5-32V-Dc 12A Amp 200V-Dc Solid State Relay (D2D12)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- Crydom Electrical Relays