Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 280VAC, 50A
Mfr # A53TP50D-10
Zoro # G1242683
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # A53TP50D-10
- Zoro # G1242683
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 2.89 in |
Body Width - Relay | 4.09 in |
Body Height - Relay | 0.79 in |
Overall Height - Relay | 1.18 in |
Overall Depth | 1.17 in |
Body Height | 2.89 in |
Body Depth | 2.89 in |
Body Width | 4.12 in |
Description
Solid State Relay, Electrical Connection Saddle Clamp; Screw, Heat Sink Not Included, Input Current 10 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards UL Recognized, CE Compliant to EN60950-1, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R, White (270W)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- Crydom Solid State Relays