Shop All Solid State Relays
Crydom
Solid State Relay, 90 to 280VAC, 25A
Mfr # HA4825
Zoro # G3320143
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # HA4825
- Zoro # G3320143
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 0.89 in |
Body Height - Relay | 0.89 in |
Body Width - Relay | 1.75 in |
Body Depth - Relay | 2.25 in |
Body Depth | 0.85 in |
Body Width | 1.75 in |
Body Height | 2.25 in |
Overall Depth | 0.92 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Compliant to EN60950-1, CSA Certified, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- ALLEN BRADLEY Flex Cable Operator Mechanism, 140GJFMX06 (140G-J-FMX06)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- Crydom Electrical Relays