Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 6A
Mfr # DR48D06
Zoro # G4477015
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # DR48D06
- Zoro # G4477015
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.3 in |
Body Depth - Relay | 0.43 in |
Overall Height - Relay | 3.3 in |
Body Width - Relay | 3.45 in |
Overall Depth | 3.3 in |
Body Height | 3.45 in |
Body Width | 0.43 in |
Body Depth | 3.17 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 8" Series, Pre-Pour Tube (S1R8PPT)
- CANTEX Conduit Outlet Body, PVC, E (5133151)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- DAYTON Solid State Relay, 90 to 280VAC, 10A (1EGH8)
- Crydom Electrical Relays