Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 30A
Mfr # CKRD4830-10
Zoro # G0872794
original price:
$99.89
10% off
new price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 30 A
- Heat Sink Integral
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # CKRD4830-10
- Zoro # G0872794
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 3.2 in |
Body Height - Relay | 3.9 in |
Body Depth - Relay | 0.89 in |
Overall Height - Relay | 3.9 in |
Overall Depth | 3.95 in |
Body Height | 3.16 in |
Body Depth | 0.89 in |
Body Width | 0.88 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 8 to 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 30 A, Maximum Output Current without Heat Sink 30 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA LR81689, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, UR E116950, VDE 129156, Switch Component Type SCR, Current Type DC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 5/8" (FS-5/8RS E/G)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE20-BD)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- Crydom Electrical Relays