Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 20A
Mfr # CKRD2420
Zoro # G1177811
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 20 A
- Heat Sink Integral
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # CKRD2420
- Zoro # G1177811
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.89 in |
Body Width - Relay | 3.2 in |
Overall Height - Relay | 3.9 in |
Body Height - Relay | 3.9 in |
Body Depth | 3.9 in |
Body Height | 3.16 in |
Overall Depth | 3.95 in |
Body Width | 0.88 in |
Description
Solid State Relay, Electrical Connection Box Clamp, Heat Sink Integral, Input Current 8 to 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 20 A, Maximum Output Current without Heat Sink 20 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA LR81689, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, UR E116950, VDE 129156, Switch Component Type SCR, Current Type DC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 500' Length - Black (HS352-S500-BLACK)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- Crydom Electrical Relays