Shop All Solid State Relays
Crydom
Solid State Relay, 3 to 32VDC, 90A
Mfr # D2490
Zoro # G2864251
original price:
$107.99
5% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 90 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # D2490
- Zoro # G2864251
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 1.8 in |
Body Height - Relay | 0.78 in |
Body Depth - Relay | 2.3 in |
Overall Height - Relay | 0.9 in |
Body Depth | 0.85 in |
Body Height | 2.25 in |
Body Width | 1.75 in |
Overall Depth | 0.92 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 90 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT IEC Pin and Sleeve Device, Back Box, For 100A 1 1/2" NPT Hub, Angled, Mounting Screws Cast Aluminum (BB1001WA)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- CRYDOM Solid State Relay, 4 to 8VDC, 10A (EL100D10-05)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- Crydom Solid State Relays