Shop All Solid State Relays
Crydom
Solid State Relay, 3 to 32VDC, 10A
Mfr # D2410
Zoro # G2555795
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # D2410
- Zoro # G2555795
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 1.8 in |
Body Height - Relay | 0.78 in |
Overall Height - Relay | 0.9 in |
Body Depth - Relay | 2.3 in |
Body Width | 1.75 in |
Body Height | 2.25 in |
Overall Depth | 0.92 in |
Body Depth | 0.85 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1100A, 600V AC, Non-Indicating (KLPC1100X)
- SCHNEIDER ELECTRIC Overload Relay, 2.60 to 3.70A, Class 10, 3P (LR2K0310)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- CRYDOM Solid State Relay, 4 to 32VDC, 45A (CMRD4845-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD4850W3U)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- Crydom Solid State Relays