Shop All Relay Accessories
Crydom
Input/Output Relay, 50mA, Plug-In, White
Mfr # IDC5
Zoro # G1743813
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V AC/DC
- Output or Controlled Voltage Range 3 to 30V DC
- Case Color White (DC Input); Yellow (AC Input)
- Type of Output Solid State
- Mounting - Relay Printed Circuit Board
Product Information
- Brand Crydom
- MFR # IDC5
- Zoro # G1743813
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Depth - Relay | 0.6 in |
Overall Height - Relay | 1.49 in |
Body Width - Relay | 1.7 in |
Body Height - Relay | 1.25 in |
Body Depth | 0.4 in |
Body Height | 1 in |
Body Width | 1.7 in |
Overall Depth | 1.49 in |
Description
Input Module, Contact Form SPST-NO, Input Current 34 mA, Output Current 50 mA, Input Voltage 3.3 to 32V AC/DC, Output Voltage 30V DC, Number of Pins 5, Mounting Style Plug-In, Body Depth 0.4 in, Body Height 1 in, Body Width 1.7 in, Case Color White (DC Input); Yellow (AC Input), Features Open-Collector Output, Input Resistance 500 ohm, Isolation Voltage 4kV, Maximum Operating Temperature 176 Degrees F, Maximum Turn-Off Time 1 msec, Maximum Turn-On Time 1 msec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 4" x 5ft- White, PK 5 (SR-WG-400-5-5PK-WT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Reversed Service Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Gray (HBL2715SWR)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - White (WL907-10-WHITE)
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- CRYDOM Heat Sink, 1.0 Deg C/W Panel Mount (HS103)
- CRYDOM Fingerproof Relay Cover (KS300)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White (DR-IDC5)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 24" L (MT4-24)
- Crydom Relay Accessories