Shop All Relay Accessories
Crydom
Heat Sink, 2.5 Deg C/W Panel Mount
Mfr # HS251
Zoro # G4565863
original price:
$25.25
9% off
new price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2.5 Degrees C/W
- Width (In.) 2.31 in
- Depth (In.) 1.51 in
- Mounts On Panel
- For Use With Single or Dual Solid State Relays
Product Information
- Brand Crydom
- MFR # HS251
- Zoro # G4565863
- Country of Origin China
- Category Relay Accessories
Dimensions
Width (In.) | 2.31 in |
Depth (In.) | 1.51 in |
Length (In.) | 1.98 in |
Depth | 1.5 in |
Height | 2.06 in |
Width | 3.36 in |
Details
Type | 2.5 Degrees C/W |
Item | Heat Sink |
Mounts On | Panel |
For Use With | Single or Dual Solid State Relays |
Mounting Style | Panel |
Standards | RoHS Compliant |
Material | Aluminum |
Thermal Resistance | 2.5 Degrees C/W |
Finish | Unfinished |
Number of Mounting Holes | 2 |
Weight | 0.22 lb |
Fan Connection | No |
Description
Heat Sink, Fan Connection No, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 2, Thermal Resistance 2.5 Degrees C/W, Depth 1.5 in, Finish Unfinished, Height 2.06 in, Standards RoHS Compliant, Weight 0.22 lb, Width 3.36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BJA Series 20A, 1 Pole, 347/600V AC, B Curve (BJA160201)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- CRYDOM Heat Sink, 3.0 Deg C/W Panel Mount (HS301)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount (HS201DR)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- Crydom Relay Accessories