Shop All Relay Accessories
Crydom
Heat Sink, 1.2 Deg C/W DIN Rail Mount
Mfr # HS122DR
Zoro # G4476053
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1.2 Degrees C/W
- Width (In.) 3.54 in
- Length (In.) 3.82 in
- Mounts On DIN Rail
- Depth (In.) 3.41 in
Product Information
- Brand Crydom
- MFR # HS122DR
- Zoro # G4476053
- Country of Origin China
- Category Relay Accessories
Dimensions
Width (In.) | 3.54 in |
Length (In.) | 3.82 in |
Depth (In.) | 3.41 in |
Depth | 3.15 in |
Height | 3.54 in |
Width | 3.54 in |
Details
Type | 1.2 Degrees C/W |
Item | Heat Sink |
Mounts On | DIN Rail |
For Use With | Single or Dual Solid State Relays |
Mounting Style | DIN Rail |
Standards | RoHS Compliant |
Material | Aluminum |
Weight | 1.2 lb |
Finish | Black Anodized |
Number of Mounting Holes | 6 |
Fan Connection | Yes |
Thermal Resistance | 1 Degrees C/W |
Description
Heat Sink, Fan Connection Yes, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style DIN Rail, Number of Mounting Holes 6, Thermal Resistance 1 Degrees C/W, Depth 3.15 in, Finish Black Anodized, Height 3.54 in, Standards RoHS Compliant, Weight 1.2 lb, Width 3.54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34257)
- SQUARE D Molded Case Circuit Breaker, HGA Series 40A, 3 Pole, 600V AC (HGA36040)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- CRYDOM Fingerproof Relay Cover (KS100)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, Yellow (DR-IAC5)
- CRYDOM Heat Sink, 3.0 Deg C/W Panel Mount (HS301)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- CRYDOM Fingerproof Relay Cover (KS300)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- Crydom Relay Accessories