Shop All Solid State Relays
Crydom
Dual Solid State Relay, 4 to 32VDC, 25A
Mfr # CD2425W2V
Zoro # G4476437
original price:
$81.00
12% off
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Crydom
- MFR # CD2425W2V
- Zoro # G4476437
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.8 in |
Overall Height - Relay | 1.15 in |
Body Height - Relay | 1.15 in |
Body Width - Relay | 2.64 in |
Body Depth | 0.8 in |
Body Width | 2.3 in |
Body Height | 0.79 in |
Overall Depth | 1.43 in |
Description
Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL 508, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.8 in, Body Height 0.79 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR POWER TRMR CORD .175MX25"" 24PK (382371)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'' Low-Profile, White, 50 Ft (FWF-38511)
- LEVITON GFI Receptacle (GFTR2-GY)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- Crydom Solid State Relays