Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLxWhite, PK50
Mfr # P1536W
Zoro # G9472653
product price: $53.59
/pk 50, $1.07/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 1-1/2"
- Color White
Product Information
- Brand Crownhill
- MFR # P1536W
- Zoro # G9472653
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 1-1/2" |
Usable Length | 36 in |
Usable Width | 1 1/2 in |
Usable Depth | 36 in |
Usable Diameter | 1 1/2 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Includes | Caps |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 1 1/2 in, Usable Width 1 1/2 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 1-1/2x36 in, Usable WxDxL 1-1/2x36x36 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- BETTER OFFICE PRODUCTS Poly 2 Pocket Folders with Prongs, Heavyweight, 6 Pieces, Assorted Primary Colors, Letter Size, 6PK (86682)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- Crownhill Mailing Tubes