Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLx6in.dia, Brown, PK10
Mfr # P6036KHD
Zoro # G9473624
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 6"
- Color Brown
Product Information
- Brand Crownhill
- MFR # P6036KHD
- Zoro # G9473624
- UPC # 841436037297
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 6" |
Usable Diameter | 6 in |
Usable Depth | 36 in |
Usable Width | 6 in |
Usable Length | 36 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 6 in, Usable Width 6 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 6x36 in, Usable WxDxL 6x36x36 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR ARTGUM Non-Abrasive Eraser, PK12 (73030)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Mailing Tube, 43 in. x 3 in., PK25 (M3343)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- Crownhill Mail Supplies