Shop All Mailing Tubes
Crownhill
Mailing Tube, 36inLx4in.dia, White, PK15
Mfr # P4036W
Zoro # G9473046
product price: $69.19
/pk 15, $4.61/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 36"
- Inside Dia. 4"
- Color White
Product Information
- Brand Crownhill
- MFR # P4036W
- Zoro # G9473046
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 36" |
Inside Dia. | 4" |
Usable Width | 4 in |
Usable Diameter | 4 in |
Usable Depth | 36 in |
Usable Length | 36 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | White |
Item | Mailing Tube |
Wall Thickness | 1/16 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 4 in, Usable Width 4 in, Usable Depth 36 in, Usable Length 36 in, Usable DxL 4x36 in, Usable WxDxL 4x36x36 in, Wall Thickness 1/16 in, Color White, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 1/2" x 2 1/2", White, 50/Bundle (MRX5X)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 12 X 18, BRIGHT GREEN, 50PK (9607)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- Crownhill Mail Supplies