Shop All Mailing Tubes
Crownhill
Mailing Tube, 25 in. x 2 in., PK50
Mfr # M2225
Zoro # G9470903
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 25"
- Inside Dia. 2"
- Color Oyster White
Product Information
- Brand Crownhill
- MFR # M2225
- Zoro # G9470903
- UPC # 00848109036052
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 25" |
Inside Dia. | 2" |
Usable Diameter | 2 in |
Usable Depth | 25 in |
Usable Length | 25 in |
Usable Width | 2 in |
Details
Shape | Square |
Material | Paper |
Color | Oyster White |
Standards | USPS, UPS and DOT Shipping |
Item | Mailing Tube |
Shipping Tube Style | With Folded Ends |
Board Test | 200#, 32 ECT |
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 25 in, Usable Length 25 in, Usable DxL 2x25 in, Usable WxDxL 2x25x25 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- SOLAR GROUP Mailbox Gentry Combo Grn (GGC1G0000)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk20 (PFX42701)
- CROWNHILL Mailing Tube, 43 in. x 3 in., PK25 (M3343)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- THE PACKAGING WHOLESALERS Jumbo Mailing Tubes With Caps, 8in Dia. x 36inL, 0.125in Thick, Kraft, 10/Pack (B545986)
- Crownhill Mailing Tubes