Shop All Mailing Tubes
Crownhill
Heavy-Duty Mailing Tube, 30inLxPK24
Mfr # P3030KHD
Zoro # G9471786
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Paper
- Inside Length 30"
- Inside Dia. 3"
- Color Brown
Product Information
- Brand Crownhill
- MFR # P3030KHD
- Zoro # G9471786
- UPC # 841436037174
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 30" |
Inside Dia. | 3" |
Usable Depth | 30 in |
Usable Width | 3 in |
Usable Diameter | 3 in |
Usable Length | 30 in |
Details
Shape | Cylindrical |
Material | Paper |
Color | Brown |
Item | Mailing Tube |
Wall Thickness | 1/8 in |
Standards | USPS, UPS and DOT Shipping |
Includes | Caps |
Shipping Tube Style | With End Caps |
Description
Mailing Tube, Shape Cylindrical, Shipping Tube Style With End Caps, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 30 in, Usable Length 30 in, Usable DxL 3x30 in, Usable WxDxL 3x30x30 in, Wall Thickness 1/8 in, Color Brown, Material Paper, Includes Caps, Standards USPS, UPS and DOT Shipping, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWN5)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- NASHUA 2.25 in. W X 50 ft. L Thermal Receipt Paper , 50PK (9078-6016)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Black (2689B-10)
- CROWNHILL Crimped End Mailing Tube, 30inLxPK15 (S4030K)
- CROWNHILL Mailing Tube, 43 in. x 3 in., PK25 (M3343)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 42"L, 0.125" Thick, Kraft, 12/Pack (HD4042K)
- Crownhill Mailing Tubes & Cartons