Shop All Grills & Smokers
Crown
Verity MG-60NG 60in Portable Outdoor Griddle
Mfr # 255MG60NG
Zoro # G610790893
product price: $9,322.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$9,322.99
Free 30-Day Returns
Product Information
- Brand Crown
- MFR # 255MG60NG
- Zoro # G610790893
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity MG-60NG portable outdoor natural gas griddle offers the versatility you need in outdoor cooking equipment. Not only does it work well for serving made to order breakfast foods on the patio but it quickly converts to a charbroiler which helps you greatly expand your menu offerings. First prepare the perfect outdoor breakfast with bacon eggs pancakes and sausage then simply pop off the griddle plates slide in a grill grate sold separately and start grilling burgers and hot dogs for lunch!This dual functionality makes this griddle an ideal addition to resorts country clubs private pools or any outdoor catered event. The MG-60NG 60in portable outdoor griddle features an impressive 129000 BTU propane heating system with 8 burners distributed across two independent griddles!The griddle tops are made of rugged 5/16in cold rolled steel. A stainless steel splash guard protects your guests from flying grease while a removable grease tray promotes quick and easy cleaning and water pans with drain ports are included to help minimize the risk of grease fires.For greater mobility on rough outdoor terrain this unit comes with two 14in wheels and two locking casters. Plus it ships completely assembled so that you can starting using your new outdoor griddle right away. This griddle uses natural gas only.Overall Dimensions:Width: 69inDepth: 28inHeight: 43 1/4inCooking Surface Dimensions:Width: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Beverage Bottle 1/2Gal (31285)
- DB ELECTRICAL Muffler For Ford/ Holland Tractor 9N 2N 8N FO-11 CUSTOM STANLEY DESIGN (1117-6002)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (KR120S)
- A.R. NORTH AMERICA Cover, Back, AR620/AR630 (AR1260279)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- BACKYARD PRO BP30-ALKIT 30 Qt. Aluminum Seafood Boiler Kit - 55000 BTU (554BP30ALK)
- Crown Grills & Smokers