Shop All Grills & Smokers
Crown
Verity MCB-60RDP Liquid Propane 60in Mobile Outdoor Grill with Roll Dome Package
Mfr # 255MCB60RDPL
Zoro # G810790297
product price: $11,193.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$11,193.99
Free 30-Day Returns
Product Information
- Brand Crown
- MFR # 255MCB60RDPL
- Zoro # G810790297
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity MCB-60RDP liquid propane 60in mobile outdoor grill comes packed with everything you need to begin effectively grilling ribs burgers hot dogs and chicken! A great choice for setting up a temporary outdoor grill station this unit accommodates 2 20 lb. propane tanks sold separately when ordered with a liquid propane configuration. It includes 2 4500 BTU lighter tubes and boasts 8 15000 BTU stainless steel burners that heat the grill to cooking temperature within 5 minutes allowing you to make quick work of any buffet line at large catered events golf clubs resorts hotels and colleges. 2 roll dome covers are included with a built-in thermometer for more precise temperature management and if cooking with the dome closed can boost your cooking production by up to 40%! The included bun racks promote even greater efficiency by providing you with a convenient place to toast buns or keep food warm during service while the undershelf offers plenty of space to store go-to supplies. This heavy-duty mobile outdoor grill features an all stainless steel construction with most components made of type 304 for exceptional durability and ease of cleaning. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. Thanks to the 2 14in rear wheels and 2 locking casters this grill is incredibly simple to maneuver over any terrain so you can set up your food stations in a variety of settings. As an added bonus it ships assembled and ready to use so you can start grilling right away! Overall Dimensions: Width: 69in Depth: 28in Cooking Height: 36in Height with Dome: 52in Cooking Surface Dimensions: Width: 58in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- GARDENISED Black Heavy Duty Snow Shovel Rolling Pusher Remover with Wheels and Wide Blades (QI004186)
- KOHLER Stud Carburetor (17 072 10-S)
- CHAPIN 1/2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (1002W)
- KING KOOKER Double Jet Cooker, 180K BTU (1316N)
- BUFFALO OUTDOORS Portable Electric Start Wood Pellet Grill (PWPG256)
- NINJA GRLL & SMKR ELCTRC 31LBS (OG952)
- TRETCO 29 in. 14GA Powder Coated Triple Extra Flame Burner Kit, Liquid Propane (OB3-BK1-30-LP)
- OLD SMOKEY Old Smokey 16063002202 Charcoal Grill #22 Grill Large (16063002202)
- BACKYARD PRO BP30-SSKIT 30 Qt. Stainless Steel Seafood Boiler Kit - 55000 BTU (554BPSSK)
- BACKYARD PRO 60 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP60ALKIT)
- Crown Grills & Smokers