Shop All Grills & Smokers
Crown
Verity IBI36LP Infinite Series Liquid Propane 36in Built-In Grill -70000 BTU
Mfr # 255IBI36LP
Zoro # G710828427
product price: $8,247.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$8,247.99
Free 30-Day Returns
Product Information
- Brand Crown
- MFR # 255IBI36LP
- Zoro # G710828427
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity IBI36LP Infinite Series liquid propane 36in built-in grill w bun rack custom-fitted cover and regulator comes packed w everything you need to begin effectively grilling ribs burgers hot dogs and chicken! Featuring 5 14000 BTU stainless-steel burners as the main heating source this grill can heat up to your desired cooking temperature within 5 minutes. The powerful heating makes quick work of any buffet line while minimizing heat-recovery time. This grill boasts 304 series stainless-steel components including the grids burners and fasteners. This design ensures that it's durable stylish and weatherproof making it the perfect addition at country clubs hotels or catered events. The burners are conveniently spaced at 5 3/4in intervals to provide a consistent and even heat pattern. They each have their own individual knobs so that you can precisely control the heat intensity and cook each meal to perfection. The spacious 34inX21in cooking surface allows you to cook multiple food groups at once saving you time and energy.This grill features a lift-assisted roll dome cover w a built-in thermometer for more precise temperature management and ease of use. If cooking while closed the cover increases cooking production by up to 40%! The included bun rack promotes even greater efficiency by providing a convenient place to toast buns or keep food warm during service. This grill also includes a water pan complete w a drain port for easy cleaning. As an additional safety precaution the regulator maintains the flow of gas from your tank to your grill serving as a safety device between the tank and the flame.Not only is this grill weatherproof it also comes w a custom-fitted heavy-duty vinyl cover which protects your grill from UV fading and moisture damage from rain and snow. Once this grill arrives it can be easily placed in the cutout on your outdoor countertop. The unibody design ensures that it seamlessly fits into your outdoor cooking operation.Overall Dimensions:Width: 41inDepth: 25inHeight: 32inCooking Surface:Width: 34inDepth: 21inCutout Dimensions:Width: 39inDepth: 23inHeight: 13in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD DELIGHT Bird Food 5lb Sizzle N Heat (372050)
- SMITH PERFORMANCE SPRAYERS Professional Wand, Stainless Steel, 12" (182873)
- POWER PLANTER 12 in. Steel Bulb Auger Drill Bit (312-RED)
- A & I PRODUCTS Bearing; Sprag Clutch 3" x3" x1.5" (A-402566R1)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- BACKYARD PRO 60in Charcoal / Wood Smoker Grill with Adjustable Grates and Dome (554SMOKR60KD)
- KING KOOKER Outdoor Cooker, 12" Tall, 11" Cast Burner, 80K BTU (18PKT)
- POWERXL INDOOR GRILL BLACK/SLVR (PXLSG-ELT)
- WEBER Original Kettle Charcoal Grill, 240 sqin Primary Cooking Surface, Black (441001)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- Crown Grills & Smokers