Crown

Verity CV-RCB-60-1RDP-SI50/100 60in Pro Series Outdoor Rental Grill w Single Gas Connection


product price: $10,558.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Cook high-quality grilled food at your next event w the Crown Verity CV-RCB-60-1RDP-SI50/100 60in Pro Series outdoor rental grill w single gas connection 50-100 lb. tank capacity and single roll dome package! Whether you're catering w it or renting it out for big events this heavy-duty stainless steel grill will withstand frequent usage while delivering excellent results. This grill utilizes a single-gas inlet and it's adapted for 50-100 lb. propane tanks to give you hours of reliable performance. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can unload the grill set your prep space up and get right to work w little wasted time.It ships fully assembled w the single roll dome package which includes one 60in roll dome and one 60in bun rack. When closed the dome can increase production rates by as much as 40% and the bun / warming rack will allow you to toast up plenty of crisp hot dog buns for people to sink their teeth into. w a 58inX21in cooking surface high-volume cooking has never been easier. The grill has handles on each end and double crash bars along the front to protect the controls from damage and it's mostly constructed using 304 series stainless steel for long-term durability and improved sanitation. Water pans w drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. w two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot.Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used w a 50 lb. or 100 lb. propane tank. Any model w -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall DimensionsWidth: 69inDepth: 28inCooking Height: 36inHeight with Dome: 52inCooking Surface DimensionsWidth: 58inDepth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.