Shop All Grills & Smokers
Crown
Verity CV-MCB-60RGP-NG Natural Gas 60in Mobile Outdoor Grill with RGP Roll Dome and Griddle
Mfr # 255MCB60PKG8
Zoro # G510790917
product price: $10,603.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$10,603.99
Free 30-Day Returns
Product Information
- Brand Crown
- MFR # 255MCB60PKG8
- Zoro # G510790917
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cook high-quality grilled food at your next event with the Crown Verity CV-MCB-60RGP-NG natural gas 60in mobile outdoor grill! Whether you're catering with it or hosting a big event at your hotel this high-performance stainless steel grill will withstand frequent use while delivering excellent results. This grill comes with a 10' quick disconnect gas hose so that you can easily tap into your natural gas supply line allowing you to quickly hook up and tear down your grill station. It boasts eight burners placed every 5 3/4in to ensure the most even heat pattern possible and it produces up to 129000 BTUH. It heats to cooking temperature within five minutes which means that you can complete your food prep and get right to work with little wasted time.The RGP roll dome / griddle packing includes 1 30in roll dome and 1 30in bun rack as well as 1 30in removable griddle. The griddle features a 5/16in thick cold rolled steel plate with splash guards and a removable grease tray allowing you to use your charbroiler to make delicious pancakes bacon and eggs. The dome when closed can increase production rates by as much as 40% while optional bun / warming rack sold separately allows you to toast up plenty of crisp hot dog buns or simply keep food warm. However you choose to use it this convenient grill set provides optimum versatility to churn out a wide variety of menu items.With a 58in x 21in cooking surface you'll find the ideal balance of convenient size and efficient production. The body legs cooking grates burners under shelf radiants water pans fasteners and pilot tubes are all constructed with 304 series stainless steel for long-term durability and improved sanitation. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. With two 14in wheels and two lockable casters you'll be able to position this grill in the optimal spot for your operation.Overall Dimensions:Width: 69inDepth: 28inCooking Height: 36inHeight with Roll Dome: 52inHeight with Griddle: 43 1/2inCooking Surface Dimensions:Width: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- AMERICAN WIRE TIE Wire Ties, 30" 165 Ga B/A , 2M/Bd, 2000PK (16BA30-DOMNY)
- IPS Ips Corporation 10145 1 Quart Gray 717 PVC Cement (10145)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S56)
- ALFA Nano 29 in. Wood Outdoor Pizza Oven Copper (FXONE-LRAM)
- LODGE 12 in. Kickoff Charcoal Grill Black (L12RG)
- NINJA GRL&SMOKR OD RED 1760W (OG701RD)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- BUFFALO OUTDOORS Portable Electric Start Wood Pellet Grill (PWPG256)
- KING KOOKER Outdoor Cooker, Double Butane Stove, Carrying Bag (MOC24S)
- Crown Grills & Smokers