Shop All Grills & Smokers
Crown Verity
6-Burner Gas 99000 BtuH Grill
Mfr # RCB-48-SI
Zoro # G9962714
product price: $3,458.86
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,458.86
Free 30-Day Returns
Key Features
- Type Gas
- Cooking Surface Dimensions 46 x 21 in
- Tank Capacity (2) 20 lb Tanks
- Overall Length 56 in
- Overall Depth 28 in
Product Information
- Brand Crown Verity
- MFR # RCB-48-SI
- Zoro # G9962714
- UPC # 849712000737
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 46 x 21 in |
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Caster Dia. | 5 in |
Wheel Size | 14 in |
Cooking Surface Width | 46 in |
Cooking Surface Depth | 21 in |
Caster Diameter | 5 in |
Details
Item | Grill |
Type | Gas |
Tank Capacity | (2) 20 lb Tanks |
Material | Stainless Steel |
Wheel Type | ABS Plastic with Rubber Tread |
Burners | 6 |
BtuH | 99,000 BtuH |
Caster Type | (2) Total Lock Casters |
Includes | Regulator, Tank Holder, Hose, Water Pans |
Number of Burners | 6 |
Fuel Type | Gas |
Weight | 177 lb |
Heat Source | Propane |
Heating Capacity | 99,000 BtuH |
Description
Gas Grill, Heat Source Propane, Overall Height 36 in, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity (2) 20 lb Tanks, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 177 lb, Wheel Size 14 in, Wheel Type ABS Plastic with Rubber Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Elements Ice Cube Club Chair with Storage (BMCC1800CB)
- NATIONAL HARDWARE Cane Bolt 18X1/2" Blk (N177-196)
- STENS Fuel Cap 125-047 For Tecumseh 33032 (125-047)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- CROWN VERITY Propane Grill, Propane, 64,500 BtuH (CV-MCB-30WGP)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- WEBER Weber Q3200 LP Grill (57060001)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- NINJA GRLL & SMKR ELCTRC 31LBS (OG952)
- Crown Verity Grills & Smokers