Shop All Wood Chisels
Crown Tools
3/4 Inch 19mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted
Mfr # 24025
Zoro # G404389203
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Carbon Steel & Wood
Product Information
- Brand Crown Tools
- MFR # 24025
- Zoro # G404389203
- UPC # 766565240250
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Carbon Steel & Wood |
Description
Crown Tools 238 3/4" Spindle Gouge, 8-1/2" 216mm Handle, Walleted. This quality 3/4-Inch 19-mm Spindle Gouge is hot forged and ground and finished by hand from M2 High Speed Steel (Rockwell 62/64), which gives up to six times the edge life of carbon tools. It is fitted with an ergonomically designed 8-1/2-Inch 216-mm Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 3-1/2" Punch (49-16-2677)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- DRILL AMERICA 24.00mm HSS 4 Flute Single End End Mill (DWC24MM-4FSE)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 1/4 Inch 6 mm V Tool (22380)
- CROWN TOOLS 1/8 Inch - 3 mm Straight Gouge (22270)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22250)
- Crown Tools Cutting and Shaping Tools