Shop All Wood Chisels
Crown Tools
1/4 Inch 6 mm V Tool
Mfr # 22380
Zoro # G104397881
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel,Brass,Wood
- Handle Color Siver,Golden & Brown
Product Information
- Brand Crown Tools
- MFR # 22380
- Zoro # G104397881
- UPC # 766565223802
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Carbon Steel,Brass,Wood |
Handle Color | Siver,Golden & Brown |
Description
Crown Tools 2238 1/4-Inch 6-mm V Tool is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle, these tools will remain sharp during long periods of demanding professional use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227PF)
- APEX Socket Extension, Square, 1/4" Drive (EX-372-B)
- GEDORE Puller, 2-Arm Pattern, 90 x 80mm (1.10/1)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Standard Grind, 17 Inch Handle (25313)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS Mini Revolution Scraper (24800)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS Pair 1/2 Inch Skew Wood Chisels (21060)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22250)
- Crown Tools Cutting and Shaping Tools