Shop All Wood Chisels
Crown Tools
1/2 Inch - 13 mm Straight Gouge
Mfr # 22250
Zoro # G504397894
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel,Brass,Wood
- Handle Color Siver,Golden & Brown
Product Information
- Brand Crown Tools
- MFR # 22250
- Zoro # G504397894
- UPC # 766565222508
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Carbon Steel,Brass,Wood |
Handle Color | Siver,Golden & Brown |
Description
Crown Tools 2225 fine quality 1/2-Inch 13-mm Straight Gouge is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness of 57/60. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle, these tools also enable access to positions where normal chisels cannot work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- RIDGID Hose, Vt1721 7' Expandable (54223)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- CROWN TOOLS 3/8 Inch PM Bowl Gouge (25030)
- CROWN TOOLS 1/4 Inch 6 mm V Tool (22380)
- CROWN TOOLS 3/8 Inch Mortise Chisel (21009)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Side Grind 18 Inch Handle (25300) (25300)
- Crown Tools Wood Chisels