Shop All Wood Chisels
Crown Tools
1 Inch PM Bowl Gouge
Mfr # 25039
Zoro # G704388661
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black,Silver & Golden
- Material Metal & Brass
Product Information
- Brand Crown Tools
- MFR # 25039
- Zoro # G704388661
- UPC # 766565250396
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Black,Silver & Golden |
Material | Metal & Brass |
Description
Crown Tools 243XPM 1-Inch Powder Metallurgy Bowl Gouge is one of Crowns exclusive new range of 'elite' Pro-PM turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the tool a cutting edge which lasts up to four/five times that of a conventional High Speed Steel tool. The chisel is hardened to between 66 degrees and 68 degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness and a high retention of hardness. Crown Bowl Gouges have the edge and balance needed for the finest projects. The ergonomically designed stained black ash handle fitted to this tool makes the finished chisel unbeatable. 16-Inch 406mm Black Ash Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/2" (38mm) (FCH0112-G)
- WESTWARD Snap-off Utility Blade, 9mm W, PK3 (2ZRJ7)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22250)
- CROWN TOOLS 3/4 Inch PM Bowl Gouge (25037)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- CROWN TOOLS 1/4 Inch 6 mm V Tool (22380)
- CROWN TOOLS 3/4 Inch 19mm Spindle Gouge, 8-1/2 Inch 216mm Handle, Walleted (24025)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- Crown Tools Cutting and Shaping Tools