Shop All Drainage Mats
Crown Matting Technologies
Safety Mat, Black, 36" W x 60" L, 3/4" Thick
Mfr # WS CT35BK
Zoro # G7733212
original price:
$96.05
10% off
new price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 60"
- Width 36"
- Mat Surface Pattern Drainage Holes
- Thickness 3/4"
Product Information
- Brand Crown Matting Technologies
- MFR # WS CT35BK
- Zoro # G7733212
- UPC # 23244873070
- Country of Origin Sri Lanka
- Category Drainage Mats
Dimensions
Length | 60" |
Width | 36" |
Details
Item | Safety Mat |
Color | Black |
Mat Surface Pattern | Drainage Holes |
Thickness | 3/4" |
Features | Comfortable, Heavy Duty, Easy to Clean, Beveled Edge |
Surface Material | Rubber |
Description
Crown Safewalk-Light Drainage Safety Mat, Rubber, 36 x 60, Black
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- Crown Matting Technologies Drainage Mats