Shop All Drainage Mats
Crown Matting Technologies
Raised Surface Rings Drainage Mat 3 Ft W x 5 Ft L, 1/2 In
Mfr # WS CT35BK
Zoro # G0756977
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 Ft
- Thickness 1/2 In
- Surface Material Rubber
- Mat Surface Pattern Raised Surface Rings
Product Information
- Brand Crown Matting Technologies
- MFR # WS CT35BK
- Zoro # G0756977
- UPC # 023244873070
- Country of Origin Multiple
- Category Drainage Mats
Dimensions
Length | 5 Ft |
Width | 3 Ft |
Drainage Hole Diameter | 1.000 in dia |
Details
Item | Drainage Mat |
Color | Black |
Thickness | 1/2 In |
Surface Material | Rubber |
Mat Surface Pattern | Raised Surface Rings |
Backing Material | Rubber |
Antimicrobial | No |
Oil Resistant | No |
Welding Safe | No |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Mat Shape | Rectangle |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Anti-Slip Surface | Yes |
Mat Electrical Resistance | Anti-Static |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Drainage Holes per sq ft | 64 |
Edge Style | Beveled |
Antifatigue Material | Yes |
Drainage Hole Shape | Circle |
Ramp Material | No Ramp |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-XL)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (RP21R)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- ZORO SELECT Black Raised Surface Rings Drainage Mat 3 ft. W x 5 ft. L, 1/2" (30CM51)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- Crown Matting Technologies Floor Mats