Shop All Entrance Mats
Crown Matting Technologies
Mats, Charcoal, 36" W x
Mfr # SS R310CH
Zoro # G4077803
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material SBR Rubber
- Thickness 0.38"
- Overall Length 120 in
- Mat Shape Rectangular
- Weight 21 lbs
Product Information
- Brand Crown Matting Technologies
- MFR # SS R310CH
- Zoro # G4077803
- UPC # 23244211742
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 120 in |
Overall Width | 36 in |
Details
Backing Material | SBR Rubber |
Thickness | 0.38" |
Item | Mats |
Mat Shape | Rectangular |
Weight | 21 lbs |
Color | Charcoal |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper Mat |
Description
Crown Super-Soaker Wiper Mat with Gripper Bottom, Polypropylene, 36 x 120, Charcoal
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL REPLACEMENT POWER ADAPTOR, NA (GA-PA-1-NA)
- SIGNMISSION OSHA BE CAREFUL Sign, Bend Knees When Lifting W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-BC-D-1824-V-10103)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- BROTHER Paper Label, White, 2" x 100 ft. (DK2223)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Navy, 3 ft. W x (GS 0035NB)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 3 ft. W x (WP 0034CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Brown, 4 ft. W x (NR 0410BR)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- Crown Matting Technologies Entrance Mats