Shop All Interlocking Mats
Crown Matting Technologies
Interlocking Drainage Mat, Rubber, 3 ft. Wide, 5/8" Thick
Mfr # KM RG33BK
Zoro # G0756572
original price:
$47.57
12% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 3 ft.
- Material Rubber
- Thickness 5/8"
- Surface Design Smooth
Product Information
- Brand Crown Matting Technologies
- MFR # KM RG33BK
- Zoro # G0756572
- UPC # 023244870413
- Country of Origin Multiple
- Category Interlocking Mats
Dimensions
Overall Width | 3 ft. |
Length | 3 ft. |
Details
Item | Interlocking Drainage Mat |
Color | Black |
Material | Rubber |
Thickness | 5/8" |
Surface Design | Smooth |
Anti-Slip Surface | No |
Backing Material | Rubber |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Mat Ramp Material | Rubber |
Brake Fluid Resistant | No |
Matting Series Compatability | Safety Step |
Antifatigue | Yes |
Mat Shape | Square |
Edges | (4) Interlocking |
Matting Series Compatibility | Safety Step |
Oil Resistant | No |
Mat Electrical Resistance | Non-Conductive |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Shape of Drainage Holes | Circle |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Surface Material | Rubber |
Description
Interlocking Drainage Mat, Anti-Slip Surface No, Width 3 ft., Thickness 5/8 In., Length 3 ft., Matting Series Compatibility Safety Step, Mat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG51-2D)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- 3M Mat Edging Roll, Low Profile, Black, 1in (16195)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 5 ft Long x 3 ft Wide, 1 in Thick (A1BZ2)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 8 ft Long x 3 ft Wide, 1 in Thick (A1BZ3)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (550S0033BL)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- Crown Matting Technologies Floor Mats